Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-ST-18
Zoro # G507087570
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Mirror Style Convex Mirror
- Backing Material Hardboard
- Approximate Viewing Distance 18 ft
- Diameter 18 in
Product Information
- Brand Fred Silver
- MFR # PLXR-ST-18
- Zoro # G507087570
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Details
Includes Mounting Hardware | Yes |
Item | Convex Security Mirror |
Mirror Style | Convex Mirror |
Backing Material | Hardboard |
Approximate Viewing Distance | 18 ft |
Weight | 5 lb |
Mirror Shape | Round |
Viewing Angle | 180 Degrees |
Mirror Material | Acrylic |
Mirror Environment | Outdoor |
Printed Language | English |
Rim Material | Rubber |
Mounting Bracket Type | Swivel Mounting C Bracket |
Integrated Safety Border | Yes |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 18 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSORBENT SPECIALTY PRODUCTS Quick Dam Water Dam Kit 10ft 10 (WUGG10-10)
- RETRACTA-BELT Wall Barrier, 10ft Blue Belt (WM700SB-BL-RE)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, PR (4950S)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 3XL (7605200)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- FRED SILVER Convex Security Mirror (PLXR-30)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- FRED SILVER Convex Security Mirror (PLX-30-T)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-32)
- SEKURE VIEW 18 in. Indoor Convex Mirror, Z-Bracket (SCVI-18Z)
- Fred Silver Traffic Safety