Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-48-TT
Zoro # G107087543
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Plastic
- Viewing Angle 180 Degrees
- Mirror Material Acrylic
- Mounting Bracket Type Swivel Mounting C Bracket
- Mirror Style Convex Mirror
Product Information
- Brand Fred Silver
- MFR # PLXR-P-48-TT
- Zoro # G107087543
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 48 in |
Details
Item | Convex Security Mirror |
Backing Material | Plastic |
Viewing Angle | 180 Degrees |
Mirror Material | Acrylic |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Style | Convex Mirror |
Weight | 18 lb |
Includes Mounting Hardware | Yes |
Mirror Environment | Outdoor |
Mirror Shape | Round |
Includes | 13 1/2 in to 21 1/2 in Triple Telescoping Hardware |
Approximate Viewing Distance | 48 ft |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 48 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 48 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Triple Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SW116)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PD/L)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (S-TEX376M-07)
- CHILL-ITS BY ERGODYNE Dew Rag, Black/White, Skulls, Hook-and-Loop (6705)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- FRED SILVER Convex Security Mirror (PLXR-30)
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-32)
- FRED SILVER Convex Security Mirror (PLXR-M-18)
- ZORO SELECT Dummy Dome/Ceiling Panel, 8 in. (SK-88-308DD)
- Fred Silver Traffic Safety