Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-2436T
Zoro # G807087546
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Mirror Environment Outdoor
- Mirror Style Convex Mirror
- Weight 11 lb
- Mounting Bracket Type Swivel Mounting C Bracket
Product Information
- Brand Fred Silver
- MFR # PLXR-P-2436T
- Zoro # G807087546
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 24 in |
Width | 36 in |
Width and Height | 36 in x 24 in |
Details
Mirror Environment | Outdoor |
Mirror Style | Convex Mirror |
Weight | 11 lb |
Item | Convex Security Mirror |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Material | Acrylic |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Includes Mounting Hardware | Yes |
Backing Material | Plastic |
Viewing Angle | 180 Degrees |
Mirror Shape | Rectangular |
Approximate Viewing Distance | 24 ft |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter Not Applicable, Length 24 in, Width 36 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 24 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR (22214/7)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 9ft.NoPa..Belt (MSR630D-YW-NOPARRW-90)
- NMC Fire Extinguisher Safety Poster (PST003)
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- FRED SILVER Convex Security Mirror (PLXR-36)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- FRED SILVER Convex Security Mirror (PLX-26)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M26)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M18)
- Fred Silver Traffic Safety