Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-P-1626T
Zoro # G207087535
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Style Convex Mirror
- Length 16 in
- Width 26 in
- Viewing Angle 180 Degrees
- Weight 8 lb
Product Information
- Brand Fred Silver
- MFR # PLXR-P-1626T
- Zoro # G207087535
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 16 in |
Width | 26 in |
Width and Height | 26 in x 16 in |
Details
Mirror Style | Convex Mirror |
Viewing Angle | 180 Degrees |
Weight | 8 lb |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Item | Convex Security Mirror |
Approximate Viewing Distance | 16 ft |
Mirror Material | Acrylic |
Includes Mounting Hardware | Yes |
Mirror Environment | Outdoor |
Mounting Bracket Type | Swivel Mounting C Bracket |
Backing Material | Plastic |
Mirror Shape | Rectangular |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter Not Applicable, Length 16 in, Width 26 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 16 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Work Pants, Darkstone, Size 32x32 In (B13-DST 32 32)
- IRONCAT Welding Cape Sleeve, Split Leather, 2XL (7000/2XL)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog (NESSPSI)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (CKBBK-200)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-32)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M18)
- FRED SILVER Convex Security Mirror (PLX-30-T)
- FRED SILVER Convex Security Mirror (PC-P-30-T)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- Fred Silver Traffic Safety