Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-M-36
Zoro # G907087552
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Mirror Environment Outdoor
- Includes Mounting Hardware Yes
- Mirror Style Convex Mirror
- Approximate Viewing Distance 36 ft
Product Information
- Brand Fred Silver
- MFR # PLXR-M-36
- Zoro # G907087552
- UPC # 691964007756
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Details
Mirror Shape | Round |
Mirror Environment | Outdoor |
Includes Mounting Hardware | Yes |
Mirror Style | Convex Mirror |
Approximate Viewing Distance | 36 ft |
Item | Convex Security Mirror |
Backing Material | Galvanized Steel |
Mirror Material | Acrylic |
Weight | 13 lb |
Viewing Angle | 180 Degrees |
Rim Material | Rubber |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Traffic Sign, 18 x 12In, R/WHT, Text, H-16 (PPR-003-RW-12HA)
- 3M Headgear, Ratchet, Blue, w/Chin Protector (82521-10000)
- LABELMASTER Date of Inspection Label, PK25 (FIL-91)
- ALLEGRO INDUSTRIES Hood, White, Tyvek(TM) (9911-20)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Convex Security Mirror (PLXR-2636)
- FRED SILVER Convex Security Mirror (PLX-36)
- FRED SILVER Convex Security Mirror (PLXR-P-36-DT)
- FRED SILVER Convex Security Mirror (PLXR-M-36-DT)
- FRED SILVER Convex Security Mirror (PLXR-M-2030T)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- Fred Silver Traffic Safety