Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-M-13
Zoro # G106427364
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 180 Degrees
- Includes Mounting Hardware Yes
- Diameter 13 in
- Mirror Shape Round
- Mirror Environment Outdoor
Product Information
- Brand Fred Silver
- MFR # PLXR-M-13
- Zoro # G106427364
- UPC # 691964007671
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 13 in |
Details
Viewing Angle | 180 Degrees |
Item | Convex Security Mirror |
Includes Mounting Hardware | Yes |
Mirror Shape | Round |
Mirror Environment | Outdoor |
Backing Material | Galvanized Steel |
Mirror Style | Convex Mirror |
Weight | 4 lb |
Approximate Viewing Distance | 13 ft |
Mirror Material | Acrylic |
Mounting Bracket Type | Swivel Mounting C Bracket |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Galvanized Steel, Diameter 13 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 13 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0536BY)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1425-XL)
- FRED SILVER Full Dome Safety Mirror (DOME-X-36)
- FRED SILVER Full Dome Safety Mirror (DOME-X-32)
- FRED SILVER Convex Security Mirror (PLXR-P-2436T)
- FRED SILVER Convex Security Mirror (PLXR-P-48-TT)
- FRED SILVER Convex Security Mirror (PLXR-M-2030T)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-36)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- Fred Silver Traffic Safety