Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-36-T
Zoro # G906427359
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Hardboard
- Mirror Shape Round
- Viewing Angle 180 Degrees
- Diameter 36 in
- Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Product Information
- Brand Fred Silver
- MFR # PLXR-36-T
- Zoro # G906427359
- UPC # 691964013184
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Details
Backing Material | Hardboard |
Mirror Shape | Round |
Viewing Angle | 180 Degrees |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Item | Convex Security Mirror |
Mirror Environment | Indoor & Light Outdoor |
Includes Mounting Hardware | Yes |
Mirror Style | Convex Mirror |
Approximate Viewing Distance | 36 ft |
Mounting Bracket Type | Swivel Mounting C Bracket |
Weight | 11 lb |
Mirror Material | Acrylic |
Rim Material | Rubber |
Printed Language | English |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 36 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB5730D)
- DICKIES Dickies 34W x 34L White Painter Bib Overalls (8953WH)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCS2OL)
- CONDOR Wrist Support, M, Right, Black (2KJG5)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-26)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-36)
- FRED SILVER Convex Security Mirror (PLX-18)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- FRED SILVER Convex Security Mirror (PLXR-1524)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- Fred Silver Traffic Safety