Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-26-T
Zoro # G906427304
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 180 Degrees
- Includes Mounting Hardware Yes
- Backing Material Hardboard
- Diameter 26 in
- Mirror Shape Round
Product Information
- Brand Fred Silver
- MFR # PLXR-26-T
- Zoro # G906427304
- UPC # 691964013160
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Details
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Item | Convex Security Mirror |
Backing Material | Hardboard |
Mirror Shape | Round |
Mirror Environment | Outdoor |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Mirror Material | Acrylic |
Mounting Bracket Type | Swivel Mounting C Bracket |
Mirror Style | Convex Mirror |
Approximate Viewing Distance | 26 ft |
Weight | 7 lb |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- MSA SAFETY Visor, Polycarb, Clear, 9-1/2x17 In (10115863)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- FRED SILVER Convex Security Mirror (PLXR-26)
- FRED SILVER Half Dome Safety Mirror (H-DOME-26)
- FRED SILVER Convex Security Mirror (PC-P-18)
- FRED SILVER Convex Security Mirror (PLXR-2030-DT)
- FRED SILVER Convex Security Mirror (PLXR-36-T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M26)
- FRED SILVER Convex Security Mirror (PLXR-ST-18)
- Fred Silver Traffic Safety