Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PLXR-1218-T
Zoro # G606868094
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Style Convex Mirror
- Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
- Mirror Material Acrylic
- Width 18 in
- Mounting Bracket Type Swivel Mounting C Bracket
Product Information
- Brand Fred Silver
- MFR # PLXR-1218-T
- Zoro # G606868094
- UPC # 691964013122
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Width | 18 in |
Length | 12 in |
Width and Height | 18 in x 12 in |
Details
Mirror Style | Convex Mirror |
Includes | 13 1/2 in to 21 1/2 in Telescoping Hardware |
Mirror Material | Acrylic |
Item | Convex Security Mirror |
Mounting Bracket Type | Swivel Mounting C Bracket |
Viewing Angle | 180 Degrees |
Mirror Shape | Rectangular |
Includes Mounting Hardware | Yes |
Backing Material | Hardboard |
Weight | 5 lb |
Approximate Viewing Distance | 18 ft |
Mirror Environment | Indoor & Light Outdoor |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter Not Applicable, Length 12 in, Width 18 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 18 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, Medium (N9674M)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M18)
- FRED SILVER Convex Security Mirror (PLXR-48)
- FRED SILVER Convex Security Mirror (PLX-36)
- FRED SILVER Convex Security Mirror (PLXR-36-T)
- FRED SILVER Convex Security Mirror (PLXR-M-30)
- FRED SILVER Convex Security Mirror (PLXR-ST-18)
- FRED SILVER Convex Security Mirror (PLXR-M-36-DT)
- Fred Silver Traffic Safety