No Product Image Available

Fred Silver

Convex Security Mirror


product price: $56.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diameter 26 in
  • Viewing Angle 180 Degrees
  • Includes Mounting Hardware Yes
  • Mirror Environment Indoor
  • Backing Material Hardboard
See all product information

Product Information

Dimensions

Diameter 26 in

Details

Viewing Angle 180 Degrees
Includes Mounting Hardware Yes
Mirror Environment Indoor
Backing Material Hardboard
Includes Mounting Hardware Kit
Mirror Shape Round
Item Convex Security Mirror
Weight 7 lb
Mirror Style Convex Mirror
Approximate Viewing Distance 26 ft
Mirror Material Acrylic
Rim Material Rubber
Mounting Bracket Type Swivel Mounting C Bracket
Printed Language English
Integrated Safety Border No

Description

Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.