Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PC-P-13
Zoro # G307458631
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Backing Material Plastic
- Mirror Style Convex Mirror
- Approximate Viewing Distance 13 ft
- Mirror Material Polycarbonate
Product Information
- Brand Fred Silver
- MFR # PC-P-13
- Zoro # G307458631
- UPC # 691964013283
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 13 in |
Details
Includes Mounting Hardware | Yes |
Backing Material | Plastic |
Mirror Style | Convex Mirror |
Approximate Viewing Distance | 13 ft |
Mirror Material | Polycarbonate |
Weight | 4 lb |
Mirror Environment | Indoor & Light Outdoor |
Item | Convex Security Mirror |
Mirror Shape | Round |
Viewing Angle | 180 Degrees |
Rim Material | Rubber |
Printed Language | English |
Mounting Bracket Type | Swivel Mounting C Bracket |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Plastic, Diameter 13 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 13 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape Cartridge, Black/Rd, 1-13/32" W (TZe465)
- POINT6 Short Merino Gaiter Double Layer, Black, One Size Fits All (71-7004-204-00)
- MOON AMERICAN Swivel Shut Off, 1-1/2 In, Rigid, Twist (542-1524)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, High Voltage Keep Out, Landscape, DS-D-L-19392 (OS-DS-D-710-L-19392)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M32)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- FRED SILVER Convex Security Mirror (PLXR-M-30)
- FRED SILVER Convex Security Mirror (PLXR-M-18)
- FRED SILVER Convex Security Mirror (PLX-36)
- FRED SILVER Convex Security Mirror (PXLR-P-36-TT)
- Fred Silver Traffic Safety