Shop All Safety and Security Mirrors
Fred Silver
Convex Security Mirror
Mfr # PC-26
Zoro # G307366769
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7 lb
- Diameter 26 in
- Mirror Shape Round
- Viewing Angle 180 Degrees
- Includes Mounting Hardware Yes
Product Information
- Brand Fred Silver
- MFR # PC-26
- Zoro # G307366769
- UPC # 691964013252
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Details
Item | Convex Security Mirror |
Weight | 7 lb |
Mirror Shape | Round |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Backing Material | Hardboard |
Includes | Mounting Hardware Kit |
Mirror Style | Convex Mirror |
Mirror Environment | Indoor & Light Outdoor |
Mirror Material | Polycarbonate |
Approximate Viewing Distance | 26 ft |
Mounting Bracket Type | Swivel Mounting C Bracket |
Printed Language | English |
Rim Material | Rubber |
Integrated Safety Border | No |
Description
Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Hardboard, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Delineator Post, 44" L, High Visibility Orange (DLRB-ORG-42-3-X)
- ALLEGRO INDUSTRIES Fit Testing Hood (2040-04)
- 3M PROTECTA Adjustable Shock Absorbing Lanyard, 310 lb. Weight Capacity, Red (1341101)
- AMERICAN HOSPITAL SUPPLY Glove Dispenser, Acrylic Wallmount Glove Box, Single-Layer (AHS-GD1_EA)
- FRED SILVER Convex Security Mirror (PLXR-P-48-TT)
- FRED SILVER Convex Security Mirror (PLXR-P-36-DT)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Half Dome Safety Mirror (PC-HD-36)
- FRED SILVER Convex Security Mirror (PLXR-P-26)
- FRED SILVER Convex Security Mirror (PLXR-M-2030T)
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- Fred Silver Safety and Security Mirrors