Shop All Binoculars
Fraser Optics
Cleaning Kit, Nylon, Black
Mfr # 01065-1521
Zoro # G8652034
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Overall Height 2 in
- Overall Width 6 in
- Overall Depth 3 in
Product Information
- Brand Fraser Optics
- MFR # 01065-1521
- Zoro # G8652034
- Country of Origin United States
- Category Binoculars
Dimensions
Overall Height | 2 in |
Overall Width | 6 in |
Overall Depth | 3 in |
Details
Item | Lens Cleaning Kit |
Color | Black |
Material | Nylon |
Description
Cleaning Kit,Number of Compartments 0,Overall Width 6 In.,Overall Height 2 In.,Overall Depth 3 In.,Compartment Height 2 In.,Compartment Width 6 In.,Compartment Depth 3 In.,Material Nylon,Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 2.8Ah, Bolt (2UKL2)
- ILC Replacement For CAMERON SINO, CSP509CL (CS-P509CL)
- ILC Replacement for HP Hewlett Packard Hstnn-cb87 (HSTNN-CB87 HP HEWLETT PACKARD)
- ILC Replacement for Pelican M6 2330 LED Flashlight Battery, 2PK (M6 2330 LED FLASHLIGHT BATTERY PELICAN)
- BARSKA Gladiator 12-60x70mm Zoom Binoculars Black (AB10172)
- KONUS Konusvue 8x40mm Porro Prism Binoculars (2101)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10311)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- BARSKA Astronomy Binocular, 20x Magnification, Porro Prism, 189 ft @ 1000 yd Field of View (AB10590)
- BUSHNELL PowerView 2 Manual Standard Binoculars 10x42 mm (PWV1042)
- TASCO Compact Binocular, 10x Magnification, Roof Prism, 300 ft Field of View (168125)
- Fraser Optics Binoculars