Shop All Pump Parts
This Product is Discontinued
Franklin Electric
Start Capacitor 270-324 MFD 330V (Discontinued)
Mfr # 305208919
Zoro # G8941274
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 330V AC
- Fits Brand Franklin Electric
- Capacitor Voltage 330V AC
- Microfarad Rating 270-324
- Frequency 60 Hz
Product Information
- Brand Franklin Electric
- MFR # 305208919
- Zoro # G8941274
- Country of Origin Multiple
- Category Pump Parts
Details
Item | Motor Start Capacitor |
Voltage | 330V AC |
Fits Brand | Franklin Electric |
Capacitor Voltage | 330V AC |
Microfarad Rating | 270-324 |
Frequency | 60 Hz |
Number of Pieces | 1 |
Description
Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 270-324
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.