Shop All Pump Parts
Franklin Electric
Start Capacitor 161-193 MFD 330V
Mfr # 305206922
Zoro # G8941484
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 330V AC
- Fits Brand Franklin Electric
- Microfarad Rating 161-193
- Capacitor Voltage 330V AC
Product Information
- Brand Franklin Electric
- MFR # 305206922
- Zoro # G8941484
- Country of Origin United States
- Category Pump Parts
Details
Item | Motor Start Capacitor |
Voltage | 330V AC |
Fits Brand | Franklin Electric |
Microfarad Rating | 161-193 |
Capacitor Voltage | 330V AC |
Description
Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 161-193
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Repair Kit, RK2430-10 (RK2430-10)
- PULSATRON Pump Keep on Pumping Repair Kit VHC1 (K4VHC1)
- FLOTEC Centrifugal Pump, 1-1/2HP (FP5542)
- AMERICAN STANDARD Diaphragm Assembly, Green/White (M954322-0070A)
- FRANKLIN ELECTRIC Franklin Electric 599119 Piggyback Mechanical Float Switch (599119)
- FRANKLIN ELECTRIC Relay 230V (305213961)
- FRANKLIN ELECTRIC Relay 230V (305213902)
- PULSAFEEDER Bracket, Pump Mounting (L9908200-000)
- DAYTON Motor (PP2LTAF23TCG)
- SJE-RHOMBUS Riser Mounting Kit (1038262)
- ARO Diaphragm Pump Repair Kit (637124-22)
- Franklin Electric Pump Parts