Shop All Pump Parts
Franklin Electric
Replacement Part, 11" x 12" x 8
Mfr # 115930126
Zoro # G204420229
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Elbow
- For Use With 3NC Series Pumps, 4NC Series Pumps
- Includes 5/8 " Bolts, Lockwashers, Washers, Nuts, Flange Gaskets
- Rollers N
Product Information
- Brand Franklin Electric
- MFR # 115930126
- Zoro # G204420229
- UPC # 010121000537
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Dimensions | 11in x 12in x 8in |
Details
Item | Replacement Part |
Material | Cast Iron |
Type | Elbow |
For Use With | 3NC Series Pumps, 4NC Series Pumps |
Includes | 5/8 " Bolts, Lockwashers, Washers, Nuts, Flange Gaskets |
Rollers | N |
Compliance | UL |
Warranty | 1yr |
Section Description | 4" Elbow Kit |
Fits Brand | Franklin Electric |
For Use With Mfr. Model Number | FPS4ANSI4NPT |
Description
Replacement Part, Fits Brand Franklin Electric, For Use With Grainger Item Number 793V84, For Use With Mfr. Model Number FPS4ANSI4NPT, Includes 5/8 In. Bolts, Lockwashers, Washers, Nuts, Flange Gaskets, Compliance UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Blue, 320 Gal (01-29779)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V (2ZWX1)
- MOYNO Progressive Cavity Pump, 40 psi (34401)
- SUPERIOR PUMP SUPERIOR PUMP 99100 Float Switch, 120 V, Metal (99100)
- FRANKLIN ELECTRIC Relay 230V (305213961)
- FRANKLIN ELECTRIC Relay 230V (305213902)
- FRANKLIN ELECTRIC Franklin Electric 599119 Piggyback Mechanical Float Switch (599119)
- JOHNSON PUMP Discharge Port - 1-1/4in (54061-23PK)
- ARO Seat, Polypropylene (93098-1)
- JET Repair Part (28812-008)
- AMPCO PUMPS Casing Gasket 4410 Buna (SP4410-90A-U)
- Franklin Electric Pump Parts