Shop All Booster Pumps
Franklin Electric
Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage
Mfr # 96063012
Zoro # G5735423
product price: $1,822.99
/ea
Free Shipping & Returns
$1,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1 1/2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1-1/4 in NPT
Product Information
- Brand Franklin Electric
- MFR # 96063012
- Zoro # G5735423
- Country of Origin Mexico
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Length | 20 11/16 in |
Height | 8 in |
Width | 7 in |
Manufacturers Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 12 mo (Date of Installation), 24 mo (Date of Manufacture) |
Intake Size | 1 1/4 in |
Overall Height | 8 in |
Overall Width | 7 in |
Compatible Discharge Pipe Size | 1 in |
Overall Length | 20.7 in |
Description
Multi-Stage Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 44 gpm, Flow Rate @ 30 psi 42 gpm, Flow Rate @ 40 psi 39 gpm, Flow Rate @ 50 psi 35.5 gpm, Flow Rate @ 60 psi 31 gpm, Flow Rate @ 80 psi 16 gpm, Flow Rate @ 100 psi Not Applicable, Flow Rate @ 120 psi Not Applicable, Shut Off Pressure (Maximum) 93 psi, Compatible Intake Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- ARO Cage Ball, Light Grey (93097-1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWX6)
- DAYTON O-Ring, PPO8ZN050G (PPO8ZN050G)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (96063003)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 3 hp, 208 to 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (95882535)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (96063001)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (96064501)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (95881015)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96063002)
- FLOTEC Pump Booster, 1PH 10GPM 115/230V, 1HP (FP5732)
- Franklin Electric Booster Pumps