Shop All Condensate Pumps
Franklin Electric
Condensate Removal Pump, 2/7 gal, 1/30 hp
Mfr # 554630
Zoro # G909232011
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Float Material ABS
- Tank Material Polypropylene
- Standards CSA, UL Listed
- Pump Type Standard
Product Information
- Brand Franklin Electric
- MFR # 554630
- Zoro # G909232011
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Cord Length | 6 ft |
Overall Width | 4.75 in |
Overall Length | 10.23 in |
Compatible Discharge Pipe Size | 3/8 in |
Overall Height | 6.46 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 1 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Includes Anti-Sweat Sleeve, Check Valve, Clear Tubing, OD Rigid Plastic or Copper Tubing, Tank, Tank Bracket, VC Tubing, Intake Connection Style Barbed, Maximum Feet of Head 21 ft, Maximum Flow Rate @ 10 Feet of Head 60 gph, Maximum Flow Rate @ 15 Feet of Head 42 gph, Maximum Flow Rate @ 1 Foot of Head 1.4 gpm, Maximum Flow Rate @ 20 Feet of Head 10 gph, Maximum Media Temperature 284 Degrees F, Nameplate Voltage 115
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SuctionStrainer, 6 Dia, 3 NPT, Side Sq Perf (1P931)
- ZOELLER Submersible Sump Pump, 1/2 HP, 1 1/2 in F, Vert Float, 61 gpm Flow Rate at 10 Ft of Head, 9 ft Cord (98-0077)
- VESTIL Stainless Steel Piston Pail Pump, 1" Bung (PAIL-PST-SS)
- DAYTON Impeller (134138)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554642)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554651)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554650)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554631)
- HARTELL Condensate Pump, 73 Watts, 10 in. L (KL-1DG-277)
- BECKETT Pump-230V Condensate (CB252UL)
- LITTLE GIANT PUMP 115 V Condensate Pump (553240)
- Franklin Electric Condensate Pumps