Shop All Degreasers
Franklin Cleaning Technology
Clearinse Plus Foaming Cleaner/Degreaser, 1 Gal. Bottle
Mfr # F213622-EA
Zoro # G401915047
Sold in multiples of 4 for $44.76
$44.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Franklin Cleaning Technology
- MFR # F213622-EA
- Zoro # G401915047
- UPC # 785990213615
- Country of Origin United States
- Category Degreasers
Details
Item | Cleaner/Degreaser |
Container Type | Bottle |
Description
Franklin Cleaning Technology’s Clearinse Plus is a heavy-duty foaming cleaner/degreaser for use in meat rooms and other food processing areas. Typically applied with a foam unit, the cleaning foam will effectively emulsify grease and loosen other soils. The soils can then be easily rinsed away, leaving a clean, residue-free surface. Franklin Cleaning Technology’s Clearinse Plus can also be applied with a spray bottle or in a mop and bucket. The highly effective grease cutting foam can be used on equipment, walls, floors, display cases, utensils, etc. Available in 1 Gallon and 55 Gallon Sizes.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Tub & Tile Bathroom, Eucalyptus Mint, 28 oz Bottle (00008)
- STRUCTRON Industrial Broom, 28", 3 Rows, 60" Handle (83728)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N+ GXS18V-15N15)
- WINDEX No Scent Outdoor Glass Cleaner 32 oz Liquid (10122)
- ALLSTAR PERFORMANCE Allstar Performance ALL78211 1 gal Oil Eater Cleaner Degreaser (ALL78211)
- WECHEM Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear, Red, 4 PK (W5504)
- HULK SYSTEM Food Service Degreaser, 55 Gal Drum, Liquid, Blue, 2 PK (HB109FS)
- WEIMAN PRODUCTS Goo Gone Citrus Scent Kitchen Degreaser 14 oz Liquid (2047)
- SIMPLE GREEN Degreaser, 1 gal Liquid (1910000413447)
- KANO 1 Gallon Floway, Degreaser, Industrial Strength, Multipurpose, 2PK (AZFL011C2)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid, 4 PK (PC-22-1)
- Franklin Cleaning Technology Degreasers