Shop All Bath Towel Bars and Hooks
Franklin Brass
Towel Bar, Polished Chrome, Jamestown, 18In
Mfr # 9018PC
Zoro # G8704096
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Jamestown
- Bar Length 18 in
- Overall Height 3 5/8 in
- Color Chrome
- Finish Polished Chrome
Product Information
- Brand Franklin Brass
- MFR # 9018PC
- Zoro # G8704096
- UPC # 079171901850
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 3 5/8 in |
Overall Length | 20 2/3 in |
Overall Depth | 2 1/2 in |
Overall Width | 20 5/8 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Collection | Jamestown |
Color | Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Zinc |
Includes | (4) Screws |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Basic Material | Zinc |
Bar Material | Zinc |
Center to Center Hole Distance | 18 in |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 1/2 in, Overall Height 3 5/8 in, Overall Width 20 5/8 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Chrome, Includes (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- NIBCO Press Couplings, Copper, 1-31/32 (9031350HPC)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size (817-010)
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 3/4 in Wall, Green (6RSHF3X4068)
- FRANKLIN BRASS Towel Shelf, SS, 8-1/2x18x9-7/8In (2781SSA1)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 18 Towel Bar, Satin Nickel (LG-TB18 15)
- MOEN Glyde Robe Hook Bright Chrome (YB2303CH)
- DELTA Delta Ribbon Robe Hook, Chrome (IAO20536)
- AMEROCK Appoint Champagne Bronze Traditional 24 in 610 mm Towel Bar (BH36074CZ)
- Franklin Brass Bath Towel Bars and Hooks