Shop All Bath Towel Bars and Hooks
Franklin Brass
Futura Bath Set in Chrome with Towel Ring Toilet Paper Holder Towel Hook and 24in. Towel Bar
Mfr # DS2400PC
Zoro # G910030699
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Franklin Brass
- MFR # DS2400PC
- Zoro # G910030699
- UPC # 79171140020
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Description
Style and functionality meet with the Franklin Brass Futura bath collection. Organization is easy with this 4-piece kit as it includes a towel bar, toilet paper holder, towel ring and multi-purpose double hook. Complete your look with the rest of the Futura bath collection, it brings a traditional and timeless look to almost any space.Wall mounted design for bathroom convenience and organizationChrome offers versatility by pairing crisp lines and bright whitesHas durable, long-lasting finish to help prevent corrosion, tarnish or discolor, so you can enjoy a look you love for lifeZinc die cast construction provides reliability and durabilityIncludes towel bar, toilet paper holder, towel ring and multi-purpose double hook in 1 convenient packageCoordinates perfectly with the rest of the Futura bath collectionFeatures a set screw mounting system for added durabilityIncluded mounting hardware and hanging template makes installation simpleCoordinates beautifully with many chrome faucetsConfidently backed by a limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 2" Wall (722574)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- AMERICAN STANDARD Fill Valve, Plastic, Black (7381125-400.0070A)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- FRANKLIN BRASS Towel Shelf, SS, 8-1/2x18x9-7/8In (2781SSA1)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- PFISTER Pfister Ashfield 24" Double Towel Bar Rustic Bronze (BTB-YP5U)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- KOHLER Bancroft 24" Towel Bar (11411-SN)
- PERRIN & ROWE 25 1/2" Single Towel Bar In Polished Nickel (U.6941PN)
- Franklin Brass Bath Towel Bars and Hooks