Shop All Bath Towel Bars and Hooks
Franklin Brass
Bathroom Hook, 2 Hook, 2-13/16In D, Chrome
Mfr # 9002PC
Zoro # G1967771
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Collection Jamestown
- Overall Height 2-13/16"
- Mounting Wall Mounted
- Finish Polished chrome
Product Information
- Brand Franklin Brass
- MFR # 9002PC
- Zoro # G1967771
- UPC # 079171900259
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2-13/16" |
Overall Depth | 2-13/16" |
Base Dia. | 2-13/16" |
Overall Width | 2 7/8 in |
Base Diameter | 2 7/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 2 |
Collection | Jamestown |
Mounting | Wall Mounted |
Finish | Polished chrome |
Material | Zinc |
Includes | (2) Screws |
Product Type | Bathroom Hook |
Base Shape | Round |
Style Number - MERCH | Style 12 |
Includes Mounting Hardware | Yes |
Mounting Style | Set Screw |
Description
Bathroom Hook, Base Diameter 2 7/8 in, Finish Polished, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 7/8 in, Overall Height 2 7/8 in, Overall Width 2 7/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes (2) Screws, Product Type Bathroom Hook, Style Number - MERCH Style 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-10)
- TITAN Adapter 1/2" x 3/8" Drive Reducing (TL42355)
- ZORO SELECT Adapter, Brass, Pipe Size 3/4" (85914)
- LEGEND VALVE 1" BRASS MALE ADAPTER (312-135)
- FRANKLIN BRASS Towel Shelf, SS, 8-1/2x18x9-7/8In (2781SSA1)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- MOEN Contemporary 24" Towel Bar (P5124BN)
- KOHLER Draft Hotelier (22568-BN)
- KOHLER Parallel Towel Arm (23526-BN)
- KINGSTON BRASS BAH821330SB Concord 30" Double Towel Bar, Brushed Brass (BAH821330SB)
- KOHLER Elate 24 Towel Bar (27287-2MB)
- Franklin Brass Bath Towel Bars and Hooks