Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH3506 Full-Flow Lube Spin-On
Mfr # F24-PH3506
Zoro # G704047087
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fram
- MFR # F24-PH3506
- Zoro # G704047087
- UPC # 9100011268
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.47 in.
- Gasket Outer Diameter - 2.75 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 3.36 in.
- Inner Diameter - 13/16-16 Th'd
- Outer Diameter - 2.98 in.
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Flush Lifting Handle Chrome Plated Brass, 3" x 2-1/16" (36741)
- ILC Replacement For JOHN DEERE SE501447 STARTER (SE501447 STARTER)
- ACCESS TOOLS Super Mega Jack Set (SMJS4)
- CURT Safety Latch Clevis Hook, 18000 lb., 3/8" (81560)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FOUR SEASONS SUPER DUTY ELECTRIC FAN 9 MP PUSHER (37137)
- UNIVERSAL AIR COND Vw Eos 07 Jetta 06 Passat 07-06 Expansion Valve, Ex10207C (EX10207C)
- UNIVERSAL AIR COND A/C Orifice Tube, Ex5653C (EX5653C)
- Fram Automotive Heating & Air Conditioning Parts