Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH16 Full-Flow Lube Spin-On
Mfr # F24-PH16
Zoro # G604047200
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fram
- MFR # F24-PH16
- Zoro # G604047200
- UPC # 9100011572
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.42 in.
- Gasket Outer Diameter - 2.8 in.
- Gasket Thickness .2 in.
- Gasket Usage Base
- Height 3.69 in.
- Inner Diameter - 3/4-16 Th'd
- Outer Diameter - 3.66 in.
- Relief Valve Setting PSI 12
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stt Lamp-4-Red-Economy-Retail Pack, 52922-5 (52922-5)
- CTA MANUFACTURING Socket Rack, 1/4" Drive, Metric (9725)
- PERFORMANCE TOOL Fender Cover, W80583 (W80583)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-3CC)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FOUR SEASONS AC SYS SEAL KIT (24345)
- UNIVERSAL AIR COND Nissan 96- Expansion Valve, Ex10051C (EX10051C)
- UAC Heater Valve Vacuum, Uac Hv 3001C (HV 3001C)
- Fram Automotive Heating & Air Conditioning