Shop All Oil Filters
Fram
FRAM CH9972 Full-Flow Lube Cartridge Oil Filter For 2006-2007 Toyota Rav4 3.5L
Mfr # F24-CH9972
Zoro # G903974535
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fram
- MFR # F24-CH9972
- Zoro # G903974535
- Country of Origin China
- Category Oil Filters
Description
Oil that lubricates and cools the engine is picked up by the engine's oil pump, cleaned by the oil filter, and reused. It is vital that any dirt or contamination picked up by the circulating oil be removed before it is pumped back into the engine.
Features- Designed for longer change intervals
- 70 percent more capacity versus leading competitors' average
- Performs at 96 percent single pass efficiency (SPE)
- Synthetic blend media backed by a metal screen for uniform pleating, durability and optimum oil flow
- Product Type - Full - Flow Lube Cartridge
- Gasket I.D. - 0.08, 3.15 in.
- Gasket O.D. - 1.22, 3.29 in.
- Gasket Thickness - 0.14, 0.14 in. in.
- Gasket Usage - O - Ring 1, O - Ring 2
- Product Height - 2.64 in.
- Product I.D. - 1.1 in.
- Product O.D. - 2.76 in.
- Fits - 2006 - 2007 Toyota Rav4 3.5L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAMPEDE 19-C SILVERADO/SIERRA 1500 CREW CAB SIDEWINDS TAPE-ONZ 4PC CHROME (6014-8)
- KEN-TOOL Oversize Mcgard Wheel Locks (30170-70)
- DYNABRADE 3" CUT OFF TOOL W/GUARD (DB52420)
- GROTE Gladhand Seal, Rubber, Single Lip, PK100 (81-0100-100)
- FRAM Fram TG16 Tough Guard Passenger Car Spin-On Oil Filter (146717)
- FRAM Oil Filter Fram Ph-7317 (PH-7317)
- FRAM Extra Guard Spin-On Oil Filter (PH8A)
- FRAM OE Replacement, 22 Millimeter Thread (XG10060)
- FRAM FILTERS OEM OE Replacement Cartridge (CH9641)
- FRAM Filter Oil Fram Ph30 (PH30)
- Fram Oil Filters