Shop All Fuel Additives
This Product is Discontinued
Fppf
Fuel Oil Biocide and Slimicide, Diesel, 16oz. (Discontinued)
Mfr # 00119
Zoro # G0749889
This Product is Discontinued
Key Features
- Application To Be Used As A Biocide for The Control of Bacteria and Fungi Growths In Oils and Refined Fuels, Treats 1,280 gallons
- Container Size 16 oz
- Dissolves Water, Contaminants
- Type Diesel
- Boiling Point (F) 212
Product Information
- Brand Fppf
- MFR # 00119
- Zoro # G0749889
- UPC # 073767001191
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 16 oz |
Details
Item | Fuel Oil Biocide and Slimicide |
Application | To Be Used As A Biocide for The Control of Bacteria and Fungi Growths In Oils and Refined Fuels, Treats 1,280 gallons |
Dissolves | Water, Contaminants |
Type | Diesel |
Boiling Point (F) | 212 |
Sub-Category | Oil Additives |
Freezing Point (F) | -25 |
For Use With | Diesel Engines |
Boiling Point | 212 Degrees F |
Description
Fuel Oil Biocide and Slimicide, Container Size 16 oz, Boiling Point 212 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.