Shop All Fuel Additives
This Product is Discontinued
Fppf
Diesel Treatment, 32 oz. Size, 300 deg.F (Discontinued)
Mfr # 00343
Zoro # G0749843
This Product is Discontinued
Key Features
- Dissolves Gelled Fuel
- Boiling Point (F) 300
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- For Use With Diesel Engines
- Container Size 32 oz
Product Information
- Brand Fppf
- MFR # 00343
- Zoro # G0749843
- UPC # 073767003430
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 32 oz |
Details
Item | Diesel Treatment |
Dissolves | Gelled Fuel |
Boiling Point (F) | 300 |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
For Use With | Diesel Engines |
Type | Diesel |
Description
Diesel Treatment, Diesel, Container Size 32 oz., Boiling Point (F) 300, Dissolves Gelled Fuel, For Use With Diesel Engines
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.