Shop All Fuel Additives
This Product is Discontinued
Fppf
Diesel and Gas Treatment, Fuel Line, 8oz. (Discontinued)
Mfr # 00100
Zoro # G0749749
This Product is Discontinued
Key Features
- For Use With SD-CT
- VOC Content 100%
- Dissolves Water
- Type Fuel Line
- Container Size 8 oz
Product Information
- Brand Fppf
- MFR # 00100
- Zoro # G0749749
- UPC # 073767001009
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 8 oz |
Details
Item | Diesel and Gas Treatment |
For Use With | SD-CT |
VOC Content | 100% |
Dissolves | Water |
Type | Fuel Line |
Boiling Point (F) | 334 |
Freezing Point (F) | -102.64 |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Description
Diesel and Gas Treatment, Fuel Line, Container Size 8 oz., Boiling Point (F) 334, Freezing Point (F) -102.64, VOC Content 100 Percent, Dissolves Water, For Use With Gasoline, Diesel Engines
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.