Shop All Battery Chargers
Foxwell
Foxwell BT100 12V Battery Analyzer Automotive Battery Load Tester Health & Faults Detector
Mfr # BT100
Zoro # G104154156
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Foxwell
- MFR # BT100
- Zoro # G104154156
- UPC # 6950346671003
- Country of Origin China
- Category Battery Chargers
Description
The latest BT100 12 Volt Battery Analyzer from Foxwell is dedicatedly developed to test 12V regular flooded, AGM flat plate, AGM spiral and gel batteries. It provides a quick, easy and affordable solution for technicians to view battery charging status, check battery health and detect faults.
Specifications- Battery Type: Flooded, AGM, GEL
- Operating Temperature: 0 to 60 deg C (32 to 140 deg F)
- Power: 8 to 18 V provided via vehicle
- Voltage Measuring: 6V to 18V
- Standard Support: CCA, BCI, CA, MCA, JIS, DIN, IEC, EN, SEA
- Dimension: 145 x 94 x 32 mm
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1B)
- OLADANCE Ows 2 Charging Case, Black (BR-CH-BU)
- AIPHONE Relay, Aiphone Products (RY-AC/A)
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Wire Leads (K2C12V4A01)
- MIGHTY MAX BATTERY 12 Volt 1 Amp SLA Battery Charger and Maintainer (MAX3480355)
- BANSHEE Banshee BC-LI-12V-2 12V Lithium Ion Battery Charger for Motorcycle (BC-LI-12V-2)
- NITECORE USN4 Pro Digital QuickCharge 2.0 USB Battery Charger for Sony NP-FZ100 Batteries (USN4PRO)
- KWIKBOOST Device Charging Locker, Wall Mounting (KB93308)
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with 2 Pin SAE Plugs (K2C24V2A00)
- Foxwell Battery Chargers