Shop All Headlamps
Foxfury Lighting Solutions
Headlamp/Helmet Light, Command Tilt
Mfr # 420-T09
Zoro # G6054209
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Flashlight Battery Size (4) AA
- Body Color Black
- Number of Batteries 4
- Maximum Lumens Output 100 lm
Product Information
- Brand Foxfury Lighting Solutions
- MFR # 420-T09
- Zoro # G6054209
- UPC # 856470005522
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | (4) AA |
Overall Width | 4 3/4 in |
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Overall Length | 1 in |
Overall Height | 1 in |
Description
Headlamp/Helmet Light,Command Tilt, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AA, Number of Batteries 4, Includes Charger No, Body Color Black, Body Material Nylon, Maximum Beam Distance 44 m, Maximum Brightness 100 lm, Weight with Batteries 9.6 oz, Rechargeable No, Head Adjustability Adjusted, Drop Rating 3 m, IP Rating IPX7, Mount Type Elastic Strap, Silicone Strap, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- SATCO 120W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49397)
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- FOXFURY LIGHTING SOLUTIONS Headlamp/Helmet Light, HHC, Black (199-200)
- FOXFURY LIGHTING SOLUTIONS LED Helmet Light, White, Discover LoPro (480-L06)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, White/Green, Command Tilt (420-T06)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe, 54 Lumen (400-FF417-2)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe Fire (400-FF417-5)
- FOXFURY LIGHTING SOLUTIONS LED Helmet Light, White, Command LoPro (410-L06)
- LUMAPRO Industrial Headlamp, LED, 120 Lumens (49XX93)
- Foxfury Lighting Solutions Headlamps