Shop All Common Nails
Fox Valley
Common Nail, 1-3/4 in L, 6D, Steel, Bright Finish
Mfr # 6DUP5
Zoro # G810458043
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Penny Size 6D
- Material Steel
- Finish Bright
Product Information
- Brand Fox Valley
- MFR # 6DUP5
- Zoro # G810458043
- UPC # 764666138568
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-3/4 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M6C60KCS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.080.0050)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- MKT FASTENING Mixing Nozzle, 8.5 in L, 1 in Dia. (7521026)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 232 PK (13011006)
- GRIP-RITE Common Nail, 2-7/8 in L, 10D, Steel, Vinyl Coating Finish, 11 ga (10CTDSKR)
- PRIMESOURCE BUILDING PRODUCTS 6 HOT GALV TIMBERTIE 5LB (6HGTT5)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 455 PK (4NER9)
- GRIP-RITE Common Nail, 2-3/8 in L, 8D, Steel, Vinyl Coating Finish, 11.50 ga (8CTDSKR)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP1)
- Fox Valley Common Nails