Shop All Cell Phone Cases
Fox Luggage Inc
ROCKLAND F145-ORANGE MELBOURNE 20 Inch EXPANDABLE ABS CARRY ON
Mfr # F145-Orange
Zoro # G004068225
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fox Luggage Inc
- MFR # F145-Orange
- Zoro # G004068225
- UPC # 675478145050
- Country of Origin United States
- Category Cell Phone Cases
Description
This carry on is made of ABS - This extremely lightweight and durable material protects the contents of your luggage while avoiding the excess weight surcharges imposed by most airlines. Four multi-directional spinner wheels rotate 360 degrees for easy maneuverability.
Constructed of lightweight yet extremely durable ABS.
Multi-directional spinner wheels.
Sturdy ergonomic aluminum telescoping handle.
Interior mesh zip pocket and elasticity.
Expandable.
Color: Orange.
Dimensions: 20" H x 13" W x 10" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORSAIR RMe Ser RM750e PSU (CP-9020262-NA)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah (47027)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replaces Liftmaster LA500 Swing Gate Operator - 8 Pack (ML7-12MP8317479103915)
- COMMSCOPE Replacement for Commscope 209800-17b (209800-17B COMMSCOPE)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Trees Company (77-91474)
- BLUE DONUTS Wallet, Phone Case, and Passport Holder Carrying Case for Travel Black (BD3777304)
- OTTERBOX Commuter Case For Apple Iphone 14 / Iphone 13, Trees Company (77-89650)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21V)
- EVUTEC Evutec NH68PMTD03 Iphone Case Plus with Vent Mount - Blue (NH68PMTD03)
- BLUE DONUTS Wallet, Phone Case, and Passport Holder, Carrying Case for Travel Pink (BD3777306)
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- Fox Luggage Inc Cell Phone Cases