Shop All Hole, Drill, Bore, and Wire Gauges
Fowler
Fowler FOW72-646-400 XTENDER CYLINDER DIAL BORE GAGE- 1.4" to 6" Range
Mfr # FOW72-646-400
Zoro # G804161270
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fowler
- MFR # FOW72-646-400
- Zoro # G804161270
- UPC # 646795164468
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
Easy to read dial gage
Graduation: .0005"
Insulated grip
Measures bore diameter to 9" depth
Range: 1.4" to 6"
Carbide Anvils
Fitted case included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 2.5mm (80423)
- PROTO Service Wrench, Size 38mm, Satin (J3538M)
- MITUTOYO Mic Head, 15mm L/Nut (149-184)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- FOWLER XTender-E Electronic 1.4" - 6"/35mm-150mm Dial Bore Gage Set (546464010)
- FOWLER X-Tender 1.4in to 6in Dial Bore Gage Set (52-646-400-0)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526465000)
- FOWLER 2" - 6" Dial Bore Gage Set with Carbide Anvils (526463000)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- MITUTOYO Bore Gage CG, 1.4, 2.5, 6"AX/2922AB (511-931-20)
- Fowler Precision Gauges & Accessories