Shop All Rulers and Straight Edges
Fowler
Fowler 52-381-010-0 1.05 x 300 mm Flex Metric Series Steel Rule
Mfr # 52-381-010-0
Zoro # G604156858
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fowler
- MFR # 52-381-010-0
- Zoro # G604156858
- UPC # 646795113855
- Country of Origin China
- Category Rulers and Straight Edges
Description
Flex Metric Series Steel Rule
Features- Made of hardened and tempered steel
- Rust and wear resistant for durability
- Micro-fine graduations for easy reading
- Meets Federal accuracy specifications
- Size: 1.05 x 300 mm
- Style: Flexible
- Graduation: 1 x 0.5 mm/10ths & 50ths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X60)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35419)
- FOWLER 12 Rigid 4R EZ Read Rule (523370120)
- FOWLER 6 Flexible 4R EZ Read Rule (522970060)
- FOWLER Fowler 54-422-500-0 IP54 Mini Mag PLUS Protractor with Back Light (54-422-500-0)
- FOWLER 6" 4R Flexible Steel Rule (522950060)
- FOWLER 6" 16R Flexible Steel Rule (523100060)
- FOWLER 18" 5R Flexible Steel Rule (523000180)
- CHARTPAK Triangular Scale, Plastic, 12", Architectural, White (KOH3272BC)
- Fowler Rulers and Straight Edges