Shop All Digital Calipers
Fowler
6"/150mm Flip-Plus Electronic Caliper
Mfr # 542005060
Zoro # G5810605
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005″/0.01mm
- Accuracy ± 0.0012″/0.03mm
- Caliper Range 0 - 6″/150mm
Product Information
- Brand Fowler
- MFR # 542005060
- Zoro # G5810605
- UPC # 646795218338
- Country of Origin China
- Category Digital Calipers
Details
Resolution | 0.0005″/0.01mm |
Accuracy | ± 0.0012″/0.03mm |
Caliper Range | 0 - 6″/150mm |
Item | Flip Plus 6" Caliper |
Description
Fowler's 542005060 Flip Plus 6" Caliper is a precision instrument that measures in inches and millimeters. It comes with a large display screen, automatic shut-off feature and laser guide for more accurate measurements. The Fowler caliper has many features that make it an ideal addition to your toolbox or workbench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49403)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Gray) (OSR23315)
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (29746D2B103075)
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Round (4MGZ6)
- FOWLER 6"/150mm Ultra-Cal VI Electronic Caliper with Lifetime Warranty (541001770)
- FOWLER 0.200-1"/5-25mm Internal Electronic Caliper Gage (545546220)
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- FOWLER Fowler 54-100-312-0 Xtra-Range 0-12''/300MM Elongated Jaws Stainless Digital Caliper W/ Data Output (54-100-312-0)
- FOWLER Xtra Value Plus 6"/150mm Electronic Caliper (541030060)
- FOWLER 4100mm Economy Digital Caliper (541000042)
- FOWLER Xtra Value Plus 12"/300mm Electronic Caliper (541030120)
- Fowler Precision Measuring Tools