Shop All Digital Calipers
Fowler
12" Heavy Duty Dial Caliper
Mfr # 520251120
Zoro # G5810483
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Depth 2.875″
- Caliper Range 12"
Product Information
- Brand Fowler
- MFR # 520251120
- Zoro # G5810483
- UPC # 646795101906
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2.875″ |
Details
Caliper Range | 12" |
Item | Dl Cal Heavy Duty 12" |
Description
If you are looking for a dependable digital caliper, the Fowler 520251120 Dl Cal Heavy Duty 12" is just what you need. It has an easy-to-read display and offers precise measurements. This heavy duty digital caliper will provide accurate readings every time so that your work can be finished in no time.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 3/8 (C18421)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A186)
- MILWAUKEE TOOL 3/8? Drive 12? Ratchet (48-22-9037)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- FOWLER Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper (54-101-150-2)
- FOWLER Fowler FOW74-101-777 Brake Drum and Rotor Measure Kit with Electronic Caliper (FOW74-101-777)
- FOWLER 12"/300mm Economy Digital Caliper (541001122)
- FOWLER 12"/300mm Master Vernier Caliper (520850120)
- FOWLER Fowler 54-101-300-1 Xtra-Value Cal 0-12''/300MM Large Easy-Read Display Stainless Digital Caliper (54-101-300-1)
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Super Large Display (541016001)
- REED INSTRUMENTS CM-8822-NIST Coating Thickness Gauge, 0 to 40mils (0 to 1000µm), (CM-8822-NIST)
- Fowler Precision Measuring Tools