Shop All Micrometer Accessories
Fowler
1-2"/25-50mm Xtra-Value II Electronic Micrometer
Mfr # 548700020
Zoro # G7312386
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 1-2″/25-50mm
- Accuracy ± 0.00016″
- Resolution 0.00005″/0.001mm
Product Information
- Brand Fowler
- MFR # 548700020
- Zoro # G7312386
- UPC # 646795172647
- Country of Origin China
- Category Micrometer Accessories
Details
Item | XTRA VALUE II ELECTRONIC MICROMETER |
Range | 1-2″/25-50mm |
Accuracy | ± 0.00016″ |
Resolution | 0.00005″/0.001mm |
Description
XTRA VALUE II ELECTRONIC MICROMETER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw Blade, 12 In, 24 TPI, Bi-metal (15-631)
- MILWAUKEE TOOL SWITCH PACK Drum w/ Anchor Cable (47-53-2775)
- DRILL AMERICA 1"-14 HSS Machine and Fraction Hand Tap Set (DWT54936)
- MILWAUKEE TOOL 2-3/4" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0731)
- FOWLER 2D Coaxial Indicator Set - Metric (527100300)
- FOWLER 6" Flexible 5R EZ Read Rule (523070060)
- FOWLER Fowler 52-095-007-0 3-Piece Dial Caliper, Micrometer & Steel Rule Toolmakers Universal Measuring Set (52-095-007-0)
- FOWLER 12" Twin Beam Dial Height Gage (521742120)
- FOWLER 40X Pocket-Scope with .001" reticle (526620400)
- FOWLER Set of 6 Adjustable Parallels (524370060)
- FOWLER Combo Edge and Center Finder - 1/2" x .200" (525750250)
- Fowler Precision Measuring Tools