Shop All Digital Calipers
Fowler
0-8" White Machinist Grade Dial Caliper
Mfr # 520087080
Zoro # G5810569
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 0.0015″
- Caliper Range 0-8"
Product Information
- Brand Fowler
- MFR # 520087080
- Zoro # G5810569
- UPC # 646795101593
- Country of Origin China
- Category Digital Calipers
Details
Accuracy | ± 0.0015″ |
Caliper Range | 0-8" |
Item | Swiss Sty.Dlcal 8"Wht |
Description
Swiss Sty.Dlcal 8 In.Wht
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- DIGI-PAS 2AXIS Smart Master Precision Level, BLUETOOTH, 00002ft 002 mmM, NISTCompliant (2-01501-99)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13 mm Size, Standard Socket, Black Phosphate (49-66-6137)
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- FOWLER Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper (54-101-150-2)
- FOWLER 12"/300mm Economy Digital Caliper (541001122)
- FOWLER Fowler 54-101-600-1 Xtra-Value Cal 0-6''/150MM X-Large Easy-Read Display Stainless Digital Caliper (54-101-600-1)
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- FOWLER 0-12"/300mm Xtra-Range Electronic Caliper (541003120)
- IGAGING ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60 (100-700-60)
- Fowler Precision Measuring Tools