Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84898
Mfr # 84898
Zoro # G5827130
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Height (In.) 1.760 IN
- Dia. (In.) 0.994 in
- Material Aluminum
- Includes Gasket Or Seal Included
Product Information
- Brand Four Seasons
- MFR # 84898
- Zoro # G5827130
- UPC # 96361848986
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Height (In.) | 1.760 IN |
Dia. (In.) | 0.994 in |
Mnt Flange Width | 0.398 in |
Details
Type | Outlet |
Material | Aluminum |
Includes | Gasket Or Seal Included |
Bolt Hole Center To Bolt Hole Center | 2.594 IN |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Serpentine Belt, Industry Number 10PK1370 (5100540)
- UWS Crossover Truck Tool Box, 69", EC10411 (EC10411)
- CARLSON BRAKE HARDWARE CHRYSLER 75 DODGE 75-66 PLYMOUTH 75-69 (H7129)
- BUYERS PRODUCTS Buyers Products Straight Tongue Coupler w/ 2" Ball, 2" Channel - 0091058 (91058)
- FOUR SEASONS Water Outlet, 84842 (84842)
- K TOOL INTL Professional Flaring Tool And Dies 37 Degree (KTI70084)
- BRUSH RESEARCH MANUFACTURING DD-3 (149) Copper/Injector Cleaning, 1.675" Major Diameter, CS, 10" OAL, Cut For Power (DD3149)
- HANSON 18mm - 1.50 Spark Plug Tap (2459)
- BUYERS PRODUCTS PTO Control Cable, 10 Ft (RO9D3.5X10)
- PRO THREAD Thread Repair Kits, 9/16-12 (3597-91612K)
- STANDARD IGNITION Distributor Cap, Jh-133 (JH-133)
- Four Seasons Service & Shop Tools