Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84890
Mfr # 84890
Zoro # G5827401
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Height (In.) 2.400 IN
- Dia. (In.) 1.213 in
- Material Cast Iron
- Includes Gasket Or Seal Included
Product Information
- Brand Four Seasons
- MFR # 84890
- Zoro # G5827401
- UPC # 96361848900
- Country of Origin Micronesia, Federated States of
- Category Engine Specialty Tools
Dimensions
Height (In.) | 2.400 IN |
Dia. (In.) | 1.213 in |
Mnt Flange Width | 0.425 in |
Details
Type | Outlet |
Material | Cast Iron |
Includes | Gasket Or Seal Included |
Bolt Hole Center To Bolt Hole Center | 3.250 IN |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5049 PRO Series Replacement Hook for Lever Lift Stand (5001.5049)
- SLIME Pencil Tire Gauge, 5 to 50 PSI (22012)
- SEACHOICE Black Rubber Heavy Duty Keel Roller, 12" L (56111)
- MAHLE Engine Oil Pan Gasket Set, OS32248 (OS32248)
- FOUR SEASONS Water Outlet, 84842 (84842)
- HORIZON TOOL U-Joint Puller - Intermediate (907)
- WESTWARD Spin and Drive Set, 9 Pc (1UBE7)
- BUYERS PRODUCTS Throttle Stop, Brass (10/PK) (51610)
- HORIZON TOOL Offset U-Joint Snap Ring Plier (48)
- MOTIVE PRODUCTS Black Label Late Model GM Power Bleeder (0118-MTV)
- OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit (24448)
- Four Seasons Service & Shop Tools