Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84842
Mfr # 84842
Zoro # G5716241
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Dia. (In.) 1.240 in
- Height (In.) 2.200 IN
- Material Cast Iron
- Includes Gasket Or Seal Included
Product Information
- Brand Four Seasons
- MFR # 84842
- Zoro # G5716241
- UPC # 96361848429
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Dia. (In.) | 1.240 in |
Height (In.) | 2.200 IN |
Mnt Flange Width | 0.580 in |
Details
Type | Outlet |
Material | Cast Iron |
Includes | Gasket Or Seal Included |
Bolt Hole Center To Bolt Hole Center | 3.250 IN |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Type IV USCGA Foam Safety Cushion - Blue, 15" x 15" (44930)
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 20x14 Inch (B2014LSP)
- TRACERLINE UV Leak Detection Kit (TPOPUVP)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-42018)
- GIZMO Diesel Compression Test Adapter for 6.6L Duramax (GI96147)
- GENUINE Cam Bore Plug, 1397381 (1397381)
- PENNZOIL Pennzoil 550045210 5 Qt Pennzoil Conventional 5W20 Motor Oil (8208639)
- LINCOLN LUBRICATION Caster, 66060 (66060)
- HANSON 18mm - 1.50 Spark Plug Tap (2459)
- LISLE Black Plastic Creeper (LI99516)
- MOTIVE PRODUCTS Black Label Chrysler Power Bleeder (0113-MTV)
- Four Seasons Engine Specialty Tools