Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84818
Mfr # 84818
Zoro # G5547401
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Dia. (In.) 1.510 in
- Height (In.) 2.760 IN
- Material Cast Iron
- Includes Gasket Or Seal Included
Product Information
- Brand Four Seasons
- MFR # 84818
- Zoro # G5547401
- UPC # 96361848184
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Dia. (In.) | 1.510 in |
Height (In.) | 2.760 IN |
Mnt Flange Width | 0.580 in |
Details
Type | Outlet |
Material | Cast Iron |
Includes | Gasket Or Seal Included |
Bolt Hole Center To Bolt Hole Center | 3.52 IN |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Brake Band 6.75" x7.05" x0.8" (A-B1CO7787)
- SEA-DOG Sea-Dog 415210-1 Battery Terminal - Wing Nut Style, Set (415210-1)
- HELLA 009121711 Engine Camshaft Position Sensor (009121711)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60681 (60681)
- FOUR SEASONS Water Outlet, 84842 (84842)
- COUNTERACT Stud Tool Kit with Air Drill, 5" L Handle (SBCK-AD)
- PANTHER Pro Series Heavy Duty Manual Fluid Extractor (756065)
- SK HAND TOOLS Spark Plug Socket, 2 5/8 in L Overall (4428)
- MOTIVE PRODUCTS Black Label Chrysler Power Bleeder (0113-MTV)
- RMX INDUSTRIES Avagard Air Compressor Kit 1/4 X 25 13Pc (BLBAVG1425KIT)
- STANDARD IGNITION Distributor Brush, DR-454 (DR-454)
- Four Seasons Engine Specialty Tools