Shop All Power Steering Hoses
Four Seasons
Vw Beetle 09-06 Hose Assembly, 55446
Mfr # 55446
Zoro # G9351287
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- O-Ring B Quantity 1
- End 2 Type Captured O-Ring
- Refrigerant Type R134a
Product Information
- Brand Four Seasons
- MFR # 55446
- Zoro # G9351287
- UPC # 96361554467
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
O-Ring B Quantity | 1 |
End 2 Type | Captured O-Ring |
Refrigerant Type | R134a |
O-Ring A Quantity | 1 |
Suction End Type | P-Nut Fitting |
Bracket | w/o Bracket |
Component Type | Suction Line |
Switch Service Port | w/o Switch Port |
System Pressure | Low Pressure |
End 1 Type | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE Buff and Shine BFS-7503GY 7.5 In. Dia. X 1.5 In. Grip Buffing Pad (BFS-7503GY)
- NAUTICAL Nautical NEOD-20P Ease Super-Duty Outdrive Cleaner - Pint (NEOD-20P)
- UVIEW Airlift Vacuum Gauge Assembly (UVW-98037000)
- AUTOLOC POWER ACCESSORIES AUTEC6 1 Touch Headlight Controller (9313)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Buick Regal Sedan/Coupe 93-92/Chev Lumin Hose Assembly, 55475 (55475)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- Four Seasons Power Steering Hoses