Shop All Power Steering Hoses
Four Seasons
Toyota Pickup-Standard 87-84 Hose Assembly, 55980
Mfr # 55980
Zoro # G9333321
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Component Type Suction Line
- Suction End Type Female O-Ring
- Switch Service Port w/o Switch Port
Product Information
- Brand Four Seasons
- MFR # 55980
- Zoro # G9333321
- UPC # 96361559806
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Component Type | Suction Line |
Suction End Type | Female O-Ring |
Switch Service Port | w/o Switch Port |
Bracket | w/o Bracket |
End 1 Type | Female O-Ring |
System Pressure | Low Pressure |
Refrigerant Type | R12 |
O-Ring A Quantity | 2 |
End 2 Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Funnel, Dia 23 5/8 In, Spout (482)
- SOUTHCO Flush Pull Latch - Pull To Open - Non-Locking White Plastic (M1-63-1)
- WEATHERTECH CargoLiners, Black, 401188 (401188)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7420 (7420)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- A1 CARDONE RACK AND PINION TRANSFER TUBING ASSY (3L-1119)
- Four Seasons Rubber Hoses & Accessories