Shop All Automotive Switches
Four Seasons
Switch-Pressure/System Mount, 37322
Mfr # 37322
Zoro # G8900557
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Material Steel
- Mounting Location System Mounted
- Connector Shape Oval
- Fitting Thread Size 10mm x 1.25
Product Information
- Brand Four Seasons
- MFR # 37322
- Zoro # G8900557
- UPC # 96361373228
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | 10mm x 1.25 |
Details
Type | Pressure |
Material | Steel |
Mounting Location | System Mounted |
Connector Shape | Oval |
Comp Open/closed | Open |
Connector Gender | Female |
Number of terminals | 2 |
Item Included A Qty. | 1 |
Fitting Gender | Female |
Operate Psi Low On | 29 |
Operate Psi Low Off | 28 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 1 gal Gear Oil Can 150 ISO Viscosity, 85W SAE, Clear (FOODSAFE GEAR FG-150-001)
- STEELCRAFT AUTOMOTIVE 19-C RAM 2500/3500 BLACK HD FRONT BUMPER REPLACEMENTS (HD12280RC)
- FUNNEL KING Spout Funnel, 64 fl oz Fluid Capacity, 7 in Overall Dia, 7 in Overall Ht, Hanging Tab, Polyethylene (32820)
- ATTWOOD Attwood 8902-6 Honda Quick-Connect Female Tank End for 90HP+ with 3/8 in. Barb (8902-6)
- FOUR SEASONS SWITCH-PRESSURE/SYSTEM MOUNT (37329)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- FOUR SEASONS Cadillac Catera 01-97 Temp Switch, 36478 (36478)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- BECK/ARNLEY Brake Light Switch, 201-1566 (201-1566)
- Four Seasons Automotive Electrical