Shop All Engine Gaskets, Seals & O-Rings
Four Seasons
SEAL/TEFLON
Mfr # 24117
Zoro # G402159273
product price: $0.54
/ea
Sold in multiples of 13 for $7.02
$7.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon
- Type Teflon Seal
- Color White
- Inside Dia. 0.62 IN
- Outside Diameter 0.74 IN
Product Information
- Brand Four Seasons
- MFR # 24117
- Zoro # G402159273
- UPC # 9636124117
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 0.62 IN |
Outside Diameter | 0.74 IN |
Details
Material | Teflon |
Type | Teflon Seal |
Color | White |
Rim Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MAGIC Tire Dressing, Bottle, Clear, 23 oz. Size (BM23)
- LISLE Flywheel Locking Tool for 6.6L Duramax (22100)
- PLASTICOLOR Universal 9 x 15 Set Of 2 Flat Red GMC Logo Black Fiberglass Reinforced Screw On (000493R01)
- HUSHMAT HUSHMAT UNIVERSAL QUIET TAPE SHOP ROLL 1IN X 20IN SINGLE SIDED TAPE - (30300)
- FOUR SEASONS O-Ring, 24681 (24681)
- FOUR SEASONS Chemical O-Ring Lube, 59019 (59019)
- FOUR SEASONS O-Ring, 24616 (24616)
- FOUR SEASONS Gasket, 24333 (24333)
- FOUR SEASONS Gasket, 24067 (24067)
- FOUR SEASONS O-Ring, 23678 (23678)
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRWA1, NBR (34887)
- Four Seasons Engine Gaskets, Seals & O-Rings