Shop All Sealing Washers
Four Seasons
Sealing Washer, 24404
Mfr # 24404
Zoro # G6832906
original price:
$2.99
6% off
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Dia. 21/32 in
- System of Measurement Inch and Metric
Product Information
- Brand Four Seasons
- MFR # 24404
- Zoro # G6832906
- UPC # 9636124404
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 63/64 in |
Inside Dia. | 21/32 in |
Details
Item | Sealing Washer |
Material | Aluminum |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.060.0008)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFV9)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 25 PK (ZSCRW-47)
- FOUR SEASONS Sealing Washer, 24357 (24357)
- FOUR SEASONS Washer-Sealing Slim, 24402 (24402)
- FOUR SEASONS Sealing Washer, 24358 (24358)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24068 (24068)
- FOUR SEASONS SEALING WASHER (24236)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- DANCO Sealing Washer, Rubber, PlainFinish (61810B)
- Four Seasons Sealing Washers