Shop All Sealing Washers
Four Seasons
Seal Washer Kt, 24355
Mfr # 24355
Zoro # G9314449
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Dia. 43/64 in
- System of Measurement Inch and Metric
Product Information
- Brand Four Seasons
- MFR # 24355
- Zoro # G9314449
- UPC # 96361247222
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 1 15/64 in |
Inside Dia. | 43/64 in |
Details
Item | Sealing Washer Kit |
Material | Aluminum |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.050.0225)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.087.0250)
- MIDWEST FASTENER Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 4 PK (73603)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (35325)
- FOUR SEASONS Seal Washer Kt, 24334 (24334)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- FOUR SEASONS Seal Washer Kt, 24353 (24353)
- FOUR SEASONS Sealing Washer, 24356 (24356)
- FOUR SEASONS SEALING WASHER (24236)
- FOUR SEASONS Sealing Washer, 24357 (24357)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-20)
- Four Seasons Sealing Washers