Shop All Sealing Washers
Four Seasons
Seal Washer Kt, 24353
Mfr # 24353
Zoro # G9314430
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Dia. 11/16 in
- System of Measurement Inch and Metric
Product Information
- Brand Four Seasons
- MFR # 24353
- Zoro # G9314430
- UPC # 9636124353
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 63/64 in |
Inside Dia. | 11/16 in |
Details
Item | Sealing Washer Kit |
Material | Aluminum |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- HILLMAN 100Pk 8-32 Hex Nut (140018)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3775SS)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- FOUR SEASONS Seal Washer Kt, 24334 (24334)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- FOUR SEASONS SEALING WASHER (24236)
- FOUR SEASONS SEALING WASHER (24234)
- FOUR SEASONS Sealing Washer, 24404 (24404)
- ZORO SELECT Sealing Washer, Aluminum, Plain Finish, 100 PK (5ZLV2)
- Four Seasons Sealing Washers