Shop All Rubber Hoses & Lines
Four Seasons
Refrig Hose Bulk Hose, 55108
Mfr # 55108
Zoro # G6843388
original price:
$3.46
7% off
new price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 100
- Type Bulk Hoses
- Inside Dia. 0.41 in
- Outside Diameter 0.91 in
- Hose I.d. 0.41 in
Product Information
- Brand Four Seasons
- MFR # 55108
- Zoro # G6843388
- UPC # 96361551084
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Hose Length | 100 |
Inside Dia. | 0.41 in |
Outside Diameter | 0.91 in |
Details
Type | Bulk Hoses |
Hose I.d. | 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In (BF7639)
- VALVOLINE Valvoline Oil 5 qt. 10W30 Daily Protection Motor Oil (VA570907)
- ECCO WORK LAMP, 9 LED, SQUARE, FLOOD, 12-24V (E92006W)
- RULE 1800 Sump/Utility Pump w/24' Cord (A53S-24)
- FOUR SEASONS Refrig Hose Bulk Hose, 55006 (55006)
- FOUR SEASONS Refrig Hose Bulk Hose, 55008 (55008)
- FOUR SEASONS Hose/Flex 72 Duct Hose, 55046 (55046)
- GATES Molded Coolant Hose - Lower, 22758 (22758)
- GATES OIL COOLER HOSE (27061)
- GATES Silicone Coolant Hose, Blue, 2 in. Dia (24832)
- GENUINE Coolant Tank Hose, 1K0122109Bb (1K0122109BB)
- Four Seasons Rubber Hoses & Lines